DESCRIPTION

  • Fits 4" sewer and drain pipe and fittings, 4" corrugated pipe and 4" triple wall pipe
  • Flat-Top Structural Foam Polyolefin Atrium Grate with UV inhibitor
  • Have UV inhibitor to prolong product life span
  • Open surface area 17.00 square inches

National Diversified Sales Polyolefin Atrium Grate Black

N78

Diameter:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Diameter
4 in
Height
4-219/500 in
Length
4-47/250 in
Material
Plastic
Material Type
HDPE
Width
4-47/250 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS