National Diversified Sales PVC DWV Downspout Adapter N9P

DESCRIPTION

  • Down spout
  • Fits 3" DWV or S40 pipe

National Diversified Sales PVC DWV Downspout Adapter

N9P

Fitting Sizes:

SPECIFICATIONS

Color Finish
White
Fitting Size 1
2 in
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Sizes
2 in x 3 in x 3 in
Height
3-3/4 in
Length
3-3/4 in
Material
Plastic
Material Type
PVC
Width
3-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS