DESCRIPTION

PVC Schedule 40 Drain Connector and Cleanout

NDS22040

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Color Finish
White
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Material
Plastic
Material Type
PVC
Width
6-1/100 in