DESCRIPTION

  • 150 PSI working pressure
  • Full flow design

PVC Slip Clear Swing Check Valve

N1520C20

Valve Size:

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Length
6-7/50 in
Material
Plastic
Material Type
PVC
Valve Body Style
Swing Check
Valve Size
2 in
Valve Type
Check Valves
Width
4-23/100 in

Starting at
Call for Pricing
  • QUANTITY