DESCRIPTION

  • Fits 4" S40 pipe and 4" DWV pipe
  • Flo-Well® includes 3 side panels, 1 top component

National Diversified Sales Round Dry Well Black System

NFWAS24

Diameter:

SPECIFICATIONS

Color Finish
Black
Diameter
24 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY