DESCRIPTION

  • 112.14 GPM
  • 15" round structural foam polyolefin grate with UV inhibitor
  • Fits 15" Sewer and Drain Fittings, 15" Corrugated Pipe
  • Open surface area 85.60 square inches

National Diversified Sales Round Grate Black

NDS1511

Diameter:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Diameter
15 in
Height
4-1/2 in
Length
17-3/20 in
Material
Plastic
Material Type
HDPE
Width
17-3/20 in

Starting at
Call for Pricing
  • QUANTITY