National Diversified Sales Round Grate Fits 6-Pipe Green N20

DESCRIPTION

  • 8" round structural foam polyolefin grate with UV inhibitor
  • ADA compliant
  • Class A: Loads of 1-60 psi
  • Fits Spee-D® Basin, 6" Sewer and Drain Pipe & Fittings and 6" Corrugated Pipe
  • Open surface area 11.5 square inches
  • Recommended for pedestrians, bicycles and wheel chair traffic

National Diversified Sales Round Grate Fits 6-Pipe Green

N20

Diameter:

SPECIFICATIONS

Color Finish
Green
Color Finish Category
Greens
Diameter
8 in
Height
2-1/2 in
Length
7-3/4 in
Material
Plastic
Material Type
HDPE
Width
7-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS