DESCRIPTION

National Diversified Sales Round Grate for 2 in. Schedule 40 Pipe Satin Brass

N909B

Diameter:

SPECIFICATIONS

Color Finish
Satin Brass
Color Finish Category
Brass Tones
Diameter
3 in
Height
1-19/50 in
Length
3-1/4 in
Material
Plastic
Material Type
PVC
Width
3-1/4 in

Starting at
Call for Pricing
  • QUANTITY