National Diversified Sales Round Grate for 3 in. Schedule 40 Pipe Satin Brass N910B

DESCRIPTION

  • With PVC collar

National Diversified Sales Round Grate for 3 in. Schedule 40 Pipe Satin Brass

N910B

Diameter:

SPECIFICATIONS

Color Finish
Satin Brass
Color Finish Category
Brass Tones
Diameter
4 in
Height
1-3/4 in
Length
4-1/4 in
Material
Plastic
Material Type
PVC
Width
4-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS