National Diversified Sales Round Valve Box Cover Only in Green N111CS

DESCRIPTION

  • Prevent dirt and grass from settling between body and cover

National Diversified Sales Round Valve Box Cover Only in Green

N111CS

Diameter:

SPECIFICATIONS

Color Finish
Green
Diameter
10 in
Height
1-3/8 in
Length
9-5/8 in
Material
Plastic
Material Type
Polyolefin
Waterworks Application
Sewer
Width
9-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS