DESCRIPTION

National Diversified Sales Round Valve Box with Irrigation Control Valve Cover

N112BC

Diameter:

SPECIFICATIONS

Color Finish
Green
Diameter
10 in
Height
10-3/8 in
Inside Diameter
10 in
Length
12-7/8 in
Material
Plastic
Material Type
Polyolefin
Width
12-7/8 in

Starting at
Call for Pricing
  • QUANTITY