DESCRIPTION

  • 10 in. round tapered body and a minimum wall thickness of .200 in
  • Overlapping covers prevent dirt and grass from settling between body and cover
  • The bottom of the body has a .250 in. flange
  • The cover seat area features 6 structural support ribs on the underside of the seat, each with a minimum thickness of .250 in

National Diversified Sales Round Valve Box with Lid

N111BC

Diameter:

SPECIFICATIONS

Color Finish
Black, Green
Diameter
10 in
Height
10-1/2 in
Inside Diameter
10 in
Length
12-3/4 in
Material
Plastic
Material Type
Polyolefin
Width
12-3/4 in

Starting at
Call for Pricing
  • QUANTITY