CTS Plastic Lock Coupling NDS71017

DESCRIPTION

  • For use on Polyethylene Tube Size SDR-9 ASTM D-2737 PVC NSF/ANSI 61+372 UPC

CTS Plastic Lock Coupling

NDS71017

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM D-2737
Color Finish
White
End Connection 1
CTS
End Connection 2
CTS
End Connections
CTS
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
Maximum Pressure
200 psi
Maximum Temperature
72
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Schedule Class
SDR 9
Width
2-2/25 in