DESCRIPTION

  • 6" styrene catch basin with locking outlet
  • 68 GPM per outlet capacity
  • Compact size for easy installation
  • Fit 3" or 4" Sewer & Drain Pipe, 3" or 4" Corrugated Pipe, 4" Sch. 40 and 3" & 4" Triple Wall Pipe. Use 6" Sewer and Drain Pipe as a riser for all 6" round catch basins. Use waterproof silicone to make water-tight connections.
  • Fits 4" Schedule 40 pipe and 3" and 4" sewer and drain pipe, corrugated pipe or triple-wall pipe
  • Locking outlet for corrugated pipe
  • Speed-D® single outlet
  • Sump area collects debris and prevents clogged
  • Use with plastic, brass or cast iron grates

National Diversified Sales Single Outlet Basin

N101

Length:

SPECIFICATIONS

Color Finish
Black
Height
8-3/5 in
Length
8-3/20 in
Material
Plastic
Width
6-2/5 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS