DESCRIPTION

  • ADA compliant/heel proof
  • Fits 3" or 4" sewer and drain pipe, 3" or 4" corrugated pipe and 3" or 4" triple wall pipe
  • Open surface area 3-9/20 square inches
  • Recommended for pedestrians, bicycles and wheel chair traffic

National Diversified Sales Square Grate Green

N5

Width:

SPECIFICATIONS

Color Finish
Green
Color Finish Category
Greens
Height
2-3/20 in
Length
5-4/5 in
Material
Plastic
Material Type
HDPE
Width
5-4/5 in

Starting at
Call for Pricing
  • QUANTITY