National Diversified Sales Styrene Drain Grate White NDS912

DESCRIPTION

  • Used for pools

National Diversified Sales Styrene Drain Grate White

NDS912

Length:

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
1-43/100 in
Length
3-1/4 in
Material
Plastic
Material Type
Styrene
Width
3-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS