DESCRIPTION

  • 8" centers
  • Widespread lavatory faucet

National Diversified Sales Tapered Catch Basin with 2-Outlet

N900

Length:

SPECIFICATIONS

Color Finish
Black
Height
10-1/8 in
Length
9 in
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS