National Diversified Sales Threaded 10.44 Channel NDS109

DESCRIPTION

  • System consists of 4-foot channel sections including 24 pre-sloped channel sections and 9 neutral channel sections
  • The sloped channel sections enable the system to extend to a length of 96 feet with a continuous slope
  • UV inhibitors

National Diversified Sales Threaded 10.44 Channel

NDS109

Depth:

SPECIFICATIONS

Color Finish
Light Grey
Depth
10-1/10 in
Height
12-3/8 in
Length
48-13/16 in
Material
Plastic
Material Type
HDPE
Width
10-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS