National Diversified Sales Threaded 9.08 Channel NDS105

DESCRIPTION

  • System consists of 4' channel sections including 24 pre-sloped channel sections and 9 neutral channel sections
  • The sloped channel sections enable the system to extend to a length of 96' with a continuous slope
  • UV inhibitors

National Diversified Sales Threaded 9.08 Channel

NDS105

Depth:

SPECIFICATIONS

Color Finish
Light Grey
Depth
8-37/50 in
Height
11 in
Length
48-13/16 in
Material
Plastic
Material Type
HDPE
Width
10-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS