DESCRIPTION

  • Allows for adjusting inlet height
  • Fits 3" and 4" corrugated pipe, 3" and 4" sewer and drain pipe, 4" SCH 40 pipe, 4" triple wall pipe
  • Use with 24" catch basin also requires #2410 adapter
  • Use with 9", 12", 18" and 24" catch basin series
  • With spigot

National Diversified Sales Universal Lock Outlet Adapter with Spigot

N1242

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
3 in
Fitting Size 2
4 in
Size
3 in x 4 in