National Diversified Sales Valve Box with Green Lid for Sewer N111BCS

DESCRIPTION

  • Overlapping covers prevent dirt and grass from settling between body and cover
  • Stainless steel nut on boxes for bolt down capability
  • UV inhibitors prevent discoloration and deterioration
  • such as cracking or blistering

National Diversified Sales Valve Box with Green Lid for Sewer

N111BCS

Diameter:

SPECIFICATIONS

Color Finish
Black, Green
Diameter
10 in
Height
10-7/16 in
Inside Diameter
10 in
Length
12-13/16 in
Material
Plastic
Material Type
Polyolefin
Waterworks Application
Sewer
Width
12-13/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS