National Diversified Sales Valve Box with Green Lid for Water N111BCW

DESCRIPTION

National Diversified Sales Valve Box with Green Lid for Water

N111BCW

Diameter:

SPECIFICATIONS

Color Finish
Black, Green
Diameter
10 in
Height
10-7/16 in
Inside Diameter
10 in
Length
12-7/8 in
Material
Plastic
Material Type
Polyolefin
Waterworks Application
Water
Width
12-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS