National Diversified Sales Valve Box with Lid N117BC

DESCRIPTION

  • Coloring and UV stabilizers are added, along with processing lubricants when needed
  • The body has a double wall at the top cover seat area with a minimum thickness of .250 in.
  • The bottom of the body has a .500 in. flange
  • The cover seat area has 16 structural support ribs on the underside of the seat, each with a minimum thickness of .250 in.

National Diversified Sales Valve Box with Lid

N117BC

Length:

SPECIFICATIONS

Color Finish
Black, Green
Height
12-19/20 in
Length
25-3/5 in
Material
Plastic
Material Type
Polyolefin
Waterworks Application
ICV
Width
19-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS