3 in. Coupling

Part #N17DPC300  |  Item #7274670  |  Manufacturer Part #N17DPC300

Call for Pricing
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3 in

    Part #N17DPC300 | Mfr. Part #N17DPC300

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Coupling, Straight

Material: Ductile Iron

NSF Certified: No

UL Listed: No