This product requires certification to purchase.

1/2 in. Plastic Wall Plate in Painted White

National Fire Products

1/2 in. Plastic Wall Plate in Painted White

  • Fast #
  • Part #NFP1004AWD
  • Item #11672583
  • Manufacturer Part #NFP1004AWD
3.8 out of 5 Customer Rating
Brand image
National Fire Products

1/2 in. Plastic Wall Plate in Painted White

  • Fast #
  • Part #NFP1004AWD
  • Item #11672583
  • Manufacturer Part #NFP1004AWD
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available Sizes: 1/2"–4"
  • Break lines for easy splitting
  • Suitable for indoor and outdoor use
  • Available finishes: Chrome and White*
  • Suitable for both interior and exterior uses
  • Requires Certification
Dimensions & Measurements
Depth
3/16 in
Diameter - Inside 1
13/16 in
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Weight
0.01 lb
Characteristics & Features
Coating
Painted
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Ceiling Mount, Floor Mount, Wall Mount
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Fire Protection
FM Approved
No
Product Type
Wall Plate
UL Listed
No
UPC
199242004607