2-1/2 in. FNPT x FNST Brass Open Snoot
2-1/2 in. FNPT x FNST Brass Open Snoot
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Material: Brass
- Used to connect fire hose to standpipe or sprinkler system
- Size: 2-1/2"
- Pin lug style swivel
Documents
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNST
- End Connections:
- FNPT x FNST
- Material:
- Brass
- Product Type:
- Snoot
- Type:
- NFP140802
- Weight:
- 2.8 lb