This product requires certification to purchase.

3 in. Chrome Plated Wall Plate

You last purchased this on
 
National Fire Products

3 in. Chrome Plated Wall Plate

  • Fast #
  • Part #NFP1004CPM
  • Item #9436189
  • Manufacturer Part #FP1004CPM
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
National Fire Products

3 in. Chrome Plated Wall Plate

  • Fast #
  • Part #NFP1004CPM
  • Item #9436189
  • Manufacturer Part #FP1004CPM
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 144 Pallet: 5760
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available Sizes: 1/2"–8"
  • Break lines for easy splitting
  • Suitable for indoor and outdoor use
  • Available finishes: Chrome and white*
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Painted
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter - Inside 1:
3-9/16 in
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Material:
Plastic
Product Type:
Wall Plate
Weight:
0.05 lb