4 x 2-1/2 x 2-1/2 in. Grooved Straight Single Clapper Siamese Connection

You last purchased this on
 
National Fire Products

4 x 2-1/2 x 2-1/2 in. Grooved Straight Single Clapper Siamese Connection

This product requires certification to purchase.
Brand image
You last purchased this on
 
National Fire Products

4 x 2-1/2 x 2-1/2 in. Grooved Straight Single Clapper Siamese Connection

  • Fast #
  • Part #NFP140108
  • Item #9645651
  • Manufacturer Part #NFP140108
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available in Straight and 90 degree pattern
  • Finish: Rough Brass
  • Size: 4" Groove Outlet X (2) 2-1/2" NST Inlets
  • Single Clapper
  • Pin lug designs on inlets
  • Lettering: AUTO SPKR
  • Requires Certification

Documents


Specifications

End Connection 1:
Grooved
End Connection 2:
FNST
End Connection 3:
FNST
End Connections:
Grooved x FNST x FNST
Material:
Brass
Type:
NFP140108
Weight:
8.2 lb