4 x 2-1/2 x 2-1/2 in. Straight Single Clapper Siamese Connection

National Fire Products

4 x 2-1/2 x 2-1/2 in. Straight Single Clapper Siamese Connection

Brand image
National Fire Products

4 x 2-1/2 x 2-1/2 in. Straight Single Clapper Siamese Connection

  • Part #NFP140101
  • Item #9644373
  • Manufacturer Part #NFP140101
3.3 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 16ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 1 PT: 180
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Available in Straight and 90 degree pattern
  • Single Clapper design with brass seats and brass body
  • Size: 4" IPS Outlet, (2) 2-1/2" NST Inlets
  • Pin lug design on inlets

Documents


Specifications

Type:
NFP140101

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 4ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';