This product requires certification to purchase.

6 x 2 in. Air Line Aluminum Sign

National Fire Products

6 x 2 in. Air Line Aluminum Sign

  • Fast #
  • Part #NFP101501
  • Item #9436211
  • Manufacturer Part #FP101402
5 out of 5 Customer Rating
Brand image
National Fire Products

6 x 2 in. Air Line Aluminum Sign

  • Fast #
  • Part #NFP101501
  • Item #9436211
  • Manufacturer Part #FP101402
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 1000 Pallet: 216000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 6" x 2" aluminum sign
  • Pre-drilled holes for installation
  • White with red letters
  • Requires Certification

Documents

Dimensions & Measurements
Height
2 in
Length
6 in
Weight
0.02 lb
Width
2 in
Characteristics & Features
Lettering
Air Line
Material
Aluminum
Warranty & Product Information
Application
Fire Protection
Product Type
Fire Sprinkler Sign
UPC
781889815403