This product requires certification to purchase.

6 x 2 in. Normally Closed Fire Sprinkler Sign

You last purchased this on
 
National Fire Products

6 x 2 in. Normally Closed Fire Sprinkler Sign

  • Fast #
  • Part #NFP101517
  • Item #9436247
  • Manufacturer Part #FP101424
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
National Fire Products

6 x 2 in. Normally Closed Fire Sprinkler Sign

  • Fast #
  • Part #NFP101517
  • Item #9436247
  • Manufacturer Part #FP101424
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 1000 Pallet: 216000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 6" x 2" aluminum sign
  • Pre-drilled holes for installation
  • White with red letters
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Height:
2 in
Length:
6 in
Lettering:
Normally Closed
Material:
Aluminum
Product Type:
Fire Sprinkler Sign
Weight:
0.02 lb
Width:
2 in