This product requires certification to purchase.

6 x 2 in. Riser Inside Fire Sprinkler Sign

You last purchased this on
 
National Fire Products

6 x 2 in. Riser Inside Fire Sprinkler Sign

  • Fast #
  • Part #NFP101512
  • Item #9436180
  • Manufacturer Part #FP101414
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
National Fire Products

6 x 2 in. Riser Inside Fire Sprinkler Sign

  • Fast #
  • Part #NFP101512
  • Item #9436180
  • Manufacturer Part #FP101414
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 1000 Pallet: 216000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 6" X 2" aluminum sign
  • Pre-drilled holes for installation
  • White with red letters
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Color Finish Name:
Red, White
Length:
6 in
Lettering:
Fire Sprinkler Riser Inside
Material:
Aluminum
Product Type:
Fire Sprinkler Sign
Weight:
0.02 lb
Width:
2 in