Frequently Purchased Together
Product Details
Product Details
- 4" IPS outlet, (2) 2-1/2" NST inlets
- UL/FM approved
- Single Clapper design with brass body and seats
- Pin Lug design on inlets
Documents
Specifications
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 2-1/2 in
- Material:
- Brass
- Material Type:
- B584
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes