1-1/4 in. Pre-Assembled Compact Fire Sprinker Riser with Inline Check Valve
Resi-Pac™ 1-1/4 in. Pre-Assembled Compact Fire Sprinker Riser with Inline Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufactured as a one-piece casting that is air tested for leaks
- Raised lettering on both sides allows for installation to be to the right or left and easily identifies the flow direction and Test and Drain outlet
- Pre-assembled, compact, attractive fire sprinkler riser unit for residential sprinkler systems (in accordance with NFPA13, 13R and 13D)
- Unique design gives the ability to be installed within standard 2x4 frame construction
- Product pictured may not match description - please refer to specifications sheet.
- Flow switch has duel SPDT switched and a retard of 0-90 seconds
- Two mounting legs are modeled onto the manifold allowing for a secure right or left anchoring
Documents
Recommended Accessories
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Argco, Tyco RM-1, Victaulic 247, AGF M8000 and M8011
- Collection:
- Resi-Pac™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Cast Brass
- Depth:
- 3-1/2 in
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- FM Approved:
- No
- Gauge (metal):
- 4 ga
- Height:
- 13 in
- MA Approved -:
- No
- Material:
- Brass, Plastic, Rubber, Stainless Steel
- Material Type:
- Teflon™
- Pressure - High:
- 300
- Pressure - Low:
- 0
- Product Type:
- Fire Sprinkler Riser Unit, Inline Check Valve
- UL Listed:
- No
- Valve Size:
- 1-1/4 in
- WaterSense Labeled:
- No
- Weight:
- 11.2 lb
- Width:
- 12 in