1-1/4 in. Pre-Assembled Compact Fire Sprinker Riser with Inline Check Valve, Pressure Relief Valve and CPVC Adapters in White Metal Cabinet
Resi-Pac™ 1-1/4 in. Pre-Assembled Compact Fire Sprinker Riser with Inline Check Valve, Pressure Relief Valve and CPVC Adapters in White Metal Cabinet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Dry wall extends up to the cabinet, giving a clean finish
- Resi-Riser is protected throughout the construction phase and after completion
- Eliminates the need for an access panel as well as the return trip to install the access panel
- Comes with all necessary openings for electrical and piping penetration
- Product pictured may not match description - please refer to specifications sheet.
- Can be recessed in a 2" x 4" wall or mounted on the surface
- Includes built-in head box, eliminating the need for a red head box installed on the exterior of the wall
Documents
Specifications
- Application:
- Residential
- Coating:
- Powder Coated
- Collection:
- Resi-Pac™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-5/8 in
- Diameter:
- 1-1/4 in
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Gauge (metal):
- 4 ga
- Height:
- 18-1/4 in
- Material:
- Metal, Plastic
- Material Type:
- Teflon™
- Pressure - High:
- 300
- Pressure - Low:
- 0
- Product Type:
- Adapter, Fire Sprinkler Riser Unit, Inline Check Valve, Pressure Relief Valve
- Valve Size:
- 1-1/4 in
- Weight:
- 24.4 lb
- Width:
- 14 in