Resi-Pac™ 1 in. 4 ga Fire Sprinkler Riser Unit with Retard, Swing Check Valve and Automatic Gate Valve

Part #RIRP100SR4TDB  |  Item #7626346  |  Manufacturer Part #RIRP100-SR4-TDB

Call for Pricing EACH

Fits Pipe Size:

1 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Eliminates the need for an access panel as well as the return trip to install the access panel
  • Dry wall extends up to the cabinet, giving a clean finish
  • Resi-Riser is protected throughout the construction phase and after completion
  • Includes built-in head box, eliminating the need for a red head box installed on the exterior of the wall
  • Can be recessed in a 2" x 4" wall or mounted on the surface
  • Comes with all necessary openings for electrical and piping penetration

Specifications

Application: Fire Protection

Coating: White Powder

Collection: Resi-Pac™

Depth: 4-5/8 in

FM Approved: No

Fits Pipe Size: 1 in

Gauge: 4

Height: 18-1/4 in

MA Approved: No

Product Type: Fire Sprinkler Riser Unit

UL Listed: No

WaterSense Labeled: No

Width: 14 in