1-1/4 in. Pre-Assembled Compact Fire Sprinker Riser with Swing Check Valve, Pressure Relief Valve and CPVC Adapters

You last purchased this on
 
National Fire Products

Resi-Pac™ 1-1/4 in. Pre-Assembled Compact Fire Sprinker Riser with Swing Check Valve, Pressure Relief Valve and CPVC Adapters

This product requires certification to purchase.
Brand image
You last purchased this on
 
National Fire Products

Resi-Pac™ 1-1/4 in. Pre-Assembled Compact Fire Sprinker Riser with Swing Check Valve, Pressure Relief Valve and CPVC Adapters

  • Fast #
  • Part #NSR125SRR4TD
  • Item #7781506
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufactured as a one-piece casting that is air tested for leaks
  • Raised lettering on both sides allows for installation to be to the right or left and easily identifies the flow direction and Test and Drain outlet
  • Pre-assembled, compact, attractive fire sprinkler riser unit for residential sprinkler systems (in accordance with NFPA13, 13R and 13D)
  • Unique design gives the ability to be installed within standard 2x4 frame construction
  • Product pictured may not match description - please refer to specifications sheet.
  • Flow switch has duel SPDT switched and a retard of 0-90 seconds
  • Two mounting legs are modeled onto the manifold allowing for a secure right or left anchoring
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Residential
Brand Model Compatibility:
Argco, Tyco RM-1, Victaulic 247, AGF M8000 and M8011
Collection:
Resi-Pac™
Color Finish Category:
Brass Tones
Color Finish Name:
Cast Brass
Depth:
3-1/2 in
End Connection 1:
Male Threaded
End Connection 2:
Male Threaded
End Connections:
Male Threaded
FM Approved:
No
Gauge (metal):
4 ga
Height:
13 in
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Brass, Plastic, Rubber, Stainless Steel
Material Type:
Teflon™
Pressure - High:
300
Pressure - Low:
0
Product Type:
Fire Sprinkler Riser Unit, Swing Check Valve, Pressure Relief Valve, Adapter
UL Listed:
No
Valve Size:
1-1/4 in
WaterSense Labeled:
No
Weight:
12.8 lb
Width:
12 in