1 in. Steel Interlocking Hasp for 6 Padlocks

Part #NSL1  |  Item #7454064  |  Manufacturer Part #SL1

Call for Pricing EACH

Inside Diameter:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Safety lockout steel hasps
  • Interlocking
  • Made of vinyl coated high-tensile steel
  • Jaws measure 1" in Diameter
  • Multihole: fits 6 padlocks with up to 3/8" shackle diameter

Specifications

Color Finish: Brown

Inside Diameter: 1 in

Material: Steel

Product Type: Interlocking Hasp