3-1/2 x 6 in. Vinyl Bilingual "Danger" Lockout Tag (Pack of 10)
3-1/2 x 6 in. Vinyl Bilingual "Danger" Lockout Tag (Pack of 10)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Material: Unrippable Vinyl
- Prevent accidental or unexpected startup or release of stored energy when working on equipment and machinery
- Bilingual lockout tag , "Danger"
- Size: 6" x 3"
- Color: Red/Black/White
Specifications
- Length:
- 6 in
- Lettering:
- Danger
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Pack of 10
- Width:
- 3-1/2 in