4 x 4 in. Pressure Sensitive Vinyl Biohazard Label

You last purchased this on
 
National Marker Company

4 x 4 in. Pressure Sensitive Vinyl Biohazard Label

This product requires certification to purchase.
Brand image
You last purchased this on
 
National Marker Company

4 x 4 in. Pressure Sensitive Vinyl Biohazard Label

  • Fast #
  • Part #NS52AP
  • Item #7453827
  • Manufacturer Part #S52AP
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Material: Pressure Sensitive Vinyl
  • Employers are required to post biohazard warning signs and labels at the entrances to these hazardous areas
  • Biohazard warning label
  • Size: 4" x 4"
  • Color: Orange/Black
  • Requires Certification

Specifications

Color Finish Name:
Black, Orange
Length:
4 in
Lettering:
Biohazard
Material:
Plastic
Material Type:
Vinyl
Width:
4 in