Acrylic Gloves Dispenser in Clear
Acrylic Gloves Dispenser in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Acrylic dispensers designed to store a wide range of PPE supplies such as bouffants, booties, gloves, earplugs, etc.
- Clear acrylic allows you to visually measure inventory with ease
- Glove dispenser, triple box
- Size: 15" x 10.5" x 4"
- Dispensers can be table or wall mounted
Specifications
- Color Finish Name:
- Clear
- Depth:
- 4 in
- Height:
- 15 in
- Material:
- Plastic
- Material Type:
- Acrylic
- Product Type:
- Dispenser
- Reusable:
- Yes