Heavy Duty Polyester Lockout Tag in Red and White (25 Pack)

You last purchased this on
 
National Marker Company

Heavy Duty Polyester Lockout Tag in Red and White (25 Pack)

This product requires certification to purchase.
Brand image
You last purchased this on
 
National Marker Company

Heavy Duty Polyester Lockout Tag in Red and White (25 Pack)

  • Fast #
  • Part #NCU281674
  • Item #7346338
  • Manufacturer Part #CU-281674
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z53.1 1967, ANSI Z535 2006
Color Finish Name:
Red, White
Diameter - Inside 1:
3/8 in
Height:
5-3/4 in
Material:
Metal, Plastic
Material Type:
Polyester
OSHA:
OSHA 1910.145;OSHA 1910.147
Package Quantity:
Pack of 25
Width:
3 in