PVC Coated MSDS Binder Rack in Yellow

Part #NRTKRY  |  Item #7453826  |  Manufacturer Part #RTKRY

Call for Pricing EACH

Color/Finish: Yellow

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: PVC

Color Finish: Yellow

Length: 15 in

Material: Steel

Product Type: Binder Rack

UL Listed: No

Width: 9 in