19-7/10 in. x 6500 ft. 0.7 mil One Side Cling Film
EH Series 19-7/10 in. x 6500 ft. 0.7 mil One Side Cling Film
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- One side cling
Specifications
- Collection:
- EH Series
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 6500 ft
- Product Type:
- Cling Film
- Thickness:
- 0.7 mil
- Width:
- 19-7/10 in