M Size Nitrile Gloves in Blue
Examgards® M Size Nitrile Gloves in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Collection:
- Examgards®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- Yes
- Glove Size:
- M
- Glove Type:
- Disposable, Medical Exam, Powder Free
- Material:
- Rubber
- Material Type:
- Nitrile
- Reusable:
- No
- Weight:
- 11 lb