Handgards® XL Size Latex Gloves in Yellow

Part #H303400534  |  Item #7453034  |  Manufacturer Part #303400534

Call for Pricing per DOZEN

Glove Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • General purpose latex gloves come individually packaged
  • Ideal for general scrubbing, scouring, and pot scrubbing
  • Reusable gloves with flock-lining for added comfort and long-term use
  • Cuff Style: Straight
  • Lining: Flock
  • Length: 12"
  • Thickness: 16.5 mil
  • Color: Yellow
  • Size: XL

Specifications

ADA Compliant: No

CE Approved: No

Collection: Handgards®

Color Finish: Yellow

Color Finish Category: Yellows

Disposable: No

Glove Size: XL

Glove Type: [Cut Resistant, Food, Kitchen Use]

Material: Latex

Reusable: Yes