MicroMICR S Size Industrial Plastic Gloves in Clear

Part #N106718  |  Item #7453309  |  Manufacturer Part #106718

Call for Pricing per BOX

Glove Size:

S

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • 3.5 mil thickness
  • Fits either hand
  • Complies with federal regulation for food contact
  • Multi-purpose
  • Non-sterile
  • Not for medical use
  • Powder free

Specifications

ADA Compliant: No

CE Approved: No

Collection: MicroMICR

Color Finish: Clear

Color Finish Category: Clear

Disposable: Yes

Glove Size: S

Glove Type: [Food Service, Multipurpose]

Material: Plastic

Reusable: No