S Size Industrial Grade Nitrile Gloves in Blue

Part #NAT107513  |  Item #7452762  |  Manufacturer Part #107513

Call for Pricing per BOX

Glove Size:

S
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Textured finger tips
  • Non-sterile
  • Complies with federal regulation for food contact
  • Single use only
  • Fits either hand
  • Powder-free
  • Not for medical use

Specifications

ADA Compliant: No

CE Approved: No

Color Finish: Blue

Color Finish Category: Blues

Disposable: Yes

Glove Size: S

Glove Type: [Food Service, Multipurpose]

Material: Rubber

Material Type: Nitrile

Reusable: No