Valuegards® M Size Nitrile Gloves in White

Part #H304340222  |  Item #7453290  |  Manufacturer Part #304340222

Call for Pricing per CASE

Glove Size:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for when dexterity, comfort, and tactile sensitivity are a must
  • Non-Allergenic, non-irritating and non-toxic
  • Perfect for general food service applications and light janitorial work
  • Handgards Nitrile gloves are produced from materials which fully comply with FDA Rule 177.2600 for food contact
  • Color: White
  • Size: Medium

Specifications

ADA Compliant: No

CE Approved: No

Collection: Valuegards®

Color Finish: White

Color Finish Category: Whites

Disposable: Yes

Glove Size: M

Glove Type: [Disposable, Powder Free]

Material: Rubber

Material Type: Nitrile

Reusable: No