1 x 3/8 in. 304 Stainless Steel Split Ring Hanger in Black
1 x 3/8 in. 304 Stainless Steel Split Ring Hanger in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Length:
- 2-3/4 in
- MSS:
- MSS SP-58 Type 12
- Material:
- Stainless Steel
- Material Type:
- 304
- UL Listed:
- No
- Work Load Limit:
- 180 lb